Skip Content

WG
OSBORN

4" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 33PR68
  • My Part #
  • Mfr. Model # 21304
  • Catalog Page # N/A
  • UNSPSC # 27111907
Wire Whl Brush,Crimped Wire,15000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This crimped wire wheel brush features carbon steel fill material. It is designed for use with right angle grinders, available separately.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 4"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 5/8"-11
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.014"
  • Bristle Trim Length 7/8"
  • Abrasive Material Carbon Steel
  • Face Width 7/16"
  • Max. RPM 15,000
  • For Use With Right Angle Grinder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products