Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
OSBORN

8" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.0118" Wire Dia., 1-1/2" Bristle Trim Length, 1 E

  • Item # 33PR58
  • My Part #
  • Mfr. Model # 22085
  • Catalog Page # N/A
  • UNSPSC # 27111907
8" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.0118" Wire Dia., 1-1/2" Bristle Trim Length, 1 E close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Technical Specs

  • Item Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 8"
  • Mounting Type Arbor Hole
  • Wire Dia. 0.0118"
  • Bristle Trim Length 1-1/2"
  • Face Width 7/8"
  • Max. RPM 4500
  • For Use With Bench and Pedestal Grinders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products