Skip Content

DG
OSBORN

Arbor Hole Wire Wheel Brush, Crimped Wire, 7" Brush Dia.

  • Item # 33PR54
  • My Part #
  • Mfr. Model # 22074
  • Catalog Page # N/A
  • UNSPSC # 27111907
Wire Whl Brush,2 in. Arbr Hole,6000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Technical Specs

  • Item Wire Wheel Brush
  • Bristle Type Crimped Wire
  • Brush Dia. 7"
  • Mounting Type Arbor Hole
  • Arbor Hole 2"
  • Shank Size N/A
  • Wire Dia. 0.0104"
  • Bristle Trim Length 1-1/2"
  • Fill Material Carbon Steel
  • Face Width 3/4"
  • Max. RPM 6000
  • For Use With Bench and Pedestal Grinders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products