Skip Content

DG
OSBORN

Arbor Hole Wire Wheel Brush, Crimped Wire, 3" Brush Dia.

  • Item # 33PR14
  • My Part #
  • Mfr. Model # 11058
  • Catalog Page # N/A
  • UNSPSC # 27111907
Wire Whl Brush,1in.L,1/2in. Arbr Hole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Wheel Brushes

Technical Specs

  • Item Wire Wheel Brush
  • Mounting Type Arbor Hole
  • Arbor Hole 1/2"
  • Brush Dia. 3"
  • Wire Dia. 0.008"
  • Max. RPM 20,000
  • Fill Material Carbon Steel
  • Bristle Type Crimped Wire
  • Face Width 1/4"
  • Trim Length 1"
  • For Use With Bench and Pedestal Grinders, If Wheel Used with Brush Drive Arbor, The Brush Can Then Be Used with Power Drill, Air and Electric Tools
How can we improve our Technical Specifications?

Compliance and Restrictions