Skip Content

DG
OSBORN

8-1/4" Plastic Tire Brush

  • Item # 33PM84
  • My Part #
  • Mfr. Model # 71150
  • Catalog Page # N/A
  • UNSPSC # 47131605
Tire Brush,8-1/4" L,Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tire Brush
  • Overall Length 8-1/4"
  • Bristle Color Brass
  • Trim Length 5/8"
  • Handle Material Plastic
  • Bristle Material Brass
  • Brush Length 2-3/4"
  • Brush Width 1/2"
  • Chemical Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.