Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
OSBORN

6-3/8" Carbon Steel Fitting Brush, 3/4" Brush Dia.

  • Item # 33PN29
  • My Part #
  • Mfr. Model # 75255
  • Catalog Page # N/A
  • UNSPSC # 27113002
6-3/8" Carbon Steel Fitting Brush, 3/4" Brush Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Fitting Brush
  • Brush Length 1"
  • Brush Dia. 3/4"
  • Bristle Material Carbon Steel
  • Handle Length 3-1/8"
  • Overall Length 6-3/8"
  • Handle Type Oval
  • Bristle Color Silver
  • Trim Length 5/16"
  • Handle Material Plastic
  • Color Coding System No
  • Acid Resistant No
  • Chemical Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.