DG
OSBORN

13-1/4"L Palmyra, Tampico Long Handle Scratch Brush, 1 EA

  • Item # 33PM78
  • My Part #
  • Mfr. Model # 54043
  • Catalog Page # N/A
  • UNSPSC # 47131605
13-1/4"L Palmyra, Tampico Long Handle Scratch Brush, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wire Scratch Brushes

Technical Specs

  • Cleaning Brush Style Long Handle
  • Item Scratch Brush
  • Bristle Material Palmyra, Tampico
  • Number of Rows 4
  • Brush Length 6"
  • Brush Width 1-1/8"
  • Handle Length 13-3/4"
  • Handle Type Curved
  • Handle Material Wood
  • Trim Length 1"
  • Color Coding System No
  • Overall Length 13-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None