C3
OSBORN

1" Flat Sash Hog Hair Paint Brush, for All Paint & Coatings, 1 EA

  • Item # 33PP67
  • My Part #
  • Mfr. Model # 70103
  • Catalog Page # N/A
  • UNSPSC # 31211904
1" Flat Sash Hog Hair Paint Brush, for All Paint & Coatings, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.70 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.104 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Like a fitch brush, this Osborn flat artist's brush offers fine detail and hard edges in marking applications. The pure natural bristle has a chiseled edge for precision.
The paint brush is constructed with a lacquered walnut handle and steel ferrule.

View More

Technical Specs

  • Item Paint Brush
  • Brush Style Flat Sash
  • Basic Coating Type All Paint & Coatings
  • Brush Size 1"
  • Basic Bristle Material Natural
  • Bristle Material Hog Hair
  • Basic Handle Material Wood
  • Paint Base Type Oil, Water
  • Brush Thickness 1/2"
  • Bristle Length 1-3/4"
  • Handle Material Lacquered Walnut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.