Skip Content

DG
ORION

Polypropylene Black Standing Waste Assembly, 1-1/2" Pipe Dia., IPS Connection - Drains

  • Item # 4AYK4
  • My Part #
  • Mfr. Model # 01306040CT
  • Catalog Page # N/A
  • UNSPSC # 40141701
Standing Waste Assy,Poly,Closed,6 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drain Components

Technical Specs

  • Item Standing Waste Assembly
  • Product Group - Drains Extensions, Tailpieces and Tubes
  • Pipe Dia. - Drains 1-1/2"
  • Material of Construction - Drains Polypropylene
  • Color - Drains Black
  • Connection - Drains IPS
  • For Use With Waste Assembly
  • Length (In.) 6"
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None