WG
ORION

Flare Roadside Safety Kit, 17-1/2", 30 min. Flare Duration

  • Item # 45MG28
  • My Part #
  • Mfr. Model # 95-07-56
  • Catalog Page # 1825
  • UNSPSC # 12131604
Flare Roadside Safety Kit, 17-1/2", 30 min. Flare Duration close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $18.00 / each

Web Price $51.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Flare Roadside Safety Kit helps provide safe traffic control during vehicle breakdowns and other traveling emergencies. It includes a safety vest and six 30-minute flares in a convenient storage and transport case. Great for use by first responders and for police, commercial, and personal vehicles. Brilliant and flickering flare light is bright enough to see from a distance, and intended to provide a caution alert that will not distract drivers of passing vehicles.

View More

Technical Specs

  • Flare Duration 30 min.
  • Burn Color Red
  • Length 17-1/2"
  • Flare Stand Included No Stand
  • Item Flare Roadside Safety Kit
  • Shell Material Wood/Sawdust/Flour
  • Diameter 1"
  • Shell Color Orange/Red
  • Holds Holds 6, 30 Minute Flares
  • Includes (6) Flares, 10-1/2"x17"x4-1/2" Case, Safety Vest
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.