Skip Content

TP
ORION

1-1/2" x 1" Reducing Tee, Polypropylene, Max. Pressure 150 psi, White

  • Item # 3PFN6
  • My Part #
  • Mfr. Model # 11/2x1 R90T
  • Catalog Page # N/A
  • UNSPSC # 40142319
Reducing Tee,Size 1 1/2x1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for severe-usage chemical and hazardous fluid handling applications, this ORION reducing tee features a socket fusion system that uses heat to fuse joints, for hermetically sealed, tamperproof systems for acid waste pipe drainage. Each joint takes only 15 to 35 sec. to install, once the heat fusing tool (sold separately) has warmed up. Joints are made of all identical materials and have no metal, to assure that there is no electrolysis.

View More

Technical Specs

  • Item Reducing Tee
  • Pipe Fitting Material Polypropylene
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 1-1/2" x 1"
  • Fitting Connection Type Slip
  • Color White
  • Max. Pressure 150 psi
  • Outside Dia. 2.311"
  • Temp. Range 40 Degrees to 210 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.