Navigation Menu New

Access My Account, Order History, Lists and more here.

55NV92 ORT50 UNSPSC # 44102305

Strapping Combo Tool: Std Duty, Fits 1/2 in to 3/4 in Strap Wd, Fits .040 Strap Tensile

  • Item # 55NV92
  • Mfr. Model # ORT50
  • UNSPSC # 44102305
  • Catalog Page # 1425 1425
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Strapping Combo Tool: Std Duty, Fits 1/2 in to 3/4 in Strap Wd, Fits .040 Strap Tensile

  • Item # 55NV92
  • Mfr. Model # ORT50
  • UNSPSC # 44102305
  • Catalog Page # 1425 1425
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Tool Power Source Battery
  • Tool Strength Standard Duty
  • Tool Action Front Action
  • Fits Strap Width 1/2 in to 3/4 in
  • Fits Strap Tensile .040
  • Tool Seal Type Friction Weld
  • Tool Joint Type Friction Weld
  • Tool Weight 13 lb
  • Tool Tension Capacity 900 lb
  • Tool Style Feedwheel
  • Tensioner Application Regular Tension General Purpose
  • Min. Strapping Width 1/2 in
  • Max. Strapping Width 3/4 in
  • Overall Height 6 in
  • Tensioner Type Battery
  • Compatible Seal Type Open Seals
  • Battery Voltage 14 V
Back to Top