Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ORGAPACK Strapping Combo Tool: Fits 5/8 in to 3/4 in Strap Wd, Fits .050 Strap Tensile, Open Seals

Item 
55NV91
Mfr. Model 
ORT45034

Product Details

Catalog Page
N/A
Brand
ORGAPACK
Tool Power Source
Battery
Tool Strength
Heavy Duty
Tool Action
Front Action
Fits Strap Width
5/8 in to 3/4 in
Fits Strap Tensile
.050
Tool Seal Type
Friction Weld
Tool Joint Type
Friction Weld
Tool Weight
10 lb
Tool Tension Capacity
900 lb
Tool Style
Feedwheel
Tensioner Application
Regular Tension General Purpose
Min. Strapping Width
5/8 in
Max. Strapping Width
3/4 in
Overall Height
6 in
Tensioner Type
Battery
Compatible Seal Type
Open Seals
Battery Voltage
18 V
UNSPSC
44102305
Country of Origin
Varies (subject to change)
Product Description

Battery-powered combination tools for polyester strapping can be operated with one hand and have a rechargeable battery that allows the tool to be easily moved around a worksite. They don't need external attachments or power sources, speed processing, and reduce fatigue when compared to manually-operated combination tools. Combination tools tension, seal, and cut strapping in a single operation, eliminating the need to use different tools for each operation.