TP
OREGON

Chain,Semi Chisel,3/8",Long Top

  • Item # 59JJ95
  • My Part #
  • Mfr. Model # 91VXL055G
  • Catalog Page # N/A
  • UNSPSC # 0
Chain,Semi Chisel,3/8",Long Top close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chain, Semi Chisel, 3/8", Long Top
  • For Use With Mfr. Model Number PT 2500, PT X2500, 327P5X, 2012, 3214, 3216, 3516, 3518, 3816, 3818, D176 110, D176 115, D176 120, D176 130, D176 140, D176 155, D176 160s, D176 165, D176 175, D176 310, D176 320, D176 330, D176 340, D176 355, D176 365, D176 375, D176 430, D176 435, D176 440, D176 445, D176 450, D176 510, D176 515, MS1415, MS1420, MS1430, MS1432, MS1435, MS1635, MS1640, MS1645, MS1838, MS1842, MS1846, PM380, PM400, 840AV, 850AV, 860AV, MS 150, MS 150 TC, MS 170, MS 171, MS 180, MS 181, MS 190 T, MS 191 T
  • Fits Brand Efco, Husqvarna, McCulloch, Eager Beaver, MiniMac, Wildcat, Olympyk, Job Master, Mighty Might, Stihl
  • For Use With Chainsaw/Polesaw
  • Application Forestry, Woodcutting, Garden, Landscape
  • Length 16"
  • Material Steel
  • Size 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.