Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ORECK

Walk Behind Carpet Extractor, 1 gal., 110V, 50 psi, 12" Cleaning Path

  • Item# 4LPD8
  • Mfr. Model# M900A
  • Catalog Page# 1417
  • UNSPSC# 47121609
Walk Behind Carpet Extractor, 1 gal., 110V, 50 psi, 12" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Carpet Extractors

Product Details

70 cfm vacuum motor. 95% extraction efficiency for virtually dry carpets. Includes squeegee for cleaning hard surfaces.

View More

Technical Specs

  • Item Walk Behind Carpet Extractor
  • Cleaning Path 12"
  • Power Source 110V
  • Solution Tank Capacity 1 gal.
  • Recovery Tank Capacity 1 gal.
  • Pump Pressure 50 psi
  • Brush Speed 1500 rpm
  • Material Anti-Microbial Plastic
  • Cord Length 25 ft.
  • Features Utilizes Prefilled Cleaning Solution Cartridges, Eliminating Need to Mix and Measure Solutions, No Contamination, Separate Tanks Hold Clean and Extracted Water, Compact Size with Large, Retractable Wheels Takes Up Only 1 sq. ft. of Storage Space
  • Includes Hand Held Nozzle with 12 ft. Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.