Skip Content

ST
ORECK

2-1/4 gal. Capacity Bagged Upright Vacuum with 12" Cleaning Path, 108 cfm, Standard Filter Type, 4 A

  • Item # 36N096
  • My Part #
  • Mfr. Model # U2000RB-1
  • Catalog Page # 1564
  • UNSPSC # 47121602
Upright Vacuum,AirFlow 108cfm,FineFilter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $306.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight unit weighs about 8 lb. and features a disposable inner bag to trap dust and dirt. Ergonomic handle has an easy to use power switch. Low-profile design allows unit to lay flat to clean under furniture. Includes 40-ft. cord, a permanent belt, and circuitry to protect the belt and motor from jams.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 4
  • Cleaning Path 12"
  • Filter Type Standard
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Vacuum Capacity 2-1/4 gal.
  • Power Cord Length 40 ft.
  • Voltage 120
  • Net Weight 8 lb.
  • Sound Level dBA Not Rated
  • Air Flow 108 cfm
  • Height Adjustment Automatic
  • Light No
  • Width 12"
  • Plug 3-Wire
  • Hood Height 4-1/4"
  • Handle Helping Hand(R) Ergo Handle
  • Furniture Guard Clear Non-Marring Bumper
  • Warranty 1 yr.
  • Includes Cog V-Belt, Easy-Use Carrying Handle, RPM Circuit Breaker, Shuts Off Motor When Brush Roller RPMs Slow Down
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


2-1/4 gal. Capacity Bagged Upright Vacuum with 12 In Cleaning Path, 108 cfm, Standard Filter Type, 4 A is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best vacuum I have ever owned. Plain and simple, very powerful, lightweight, what more do want!
Date published: 2017-05-11
  • y_2018, m_5, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36N096, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.