Navigation Menu New

Access My Account, Order History, Lists and more here.

36N094 U2000R-1 UNSPSC # 47121602

Tap image to zoom.

Roll over image to zoom.

Upright Vacuum, Disposable Bag, 12 in Cleaning Path Width, 108 cfm, 8.0 lb Weight

  • Item # 36N094
  • Mfr. Model # U2000R-1
  • UNSPSC # 47121602
  • Catalog Page # 1563 1563
Country of Origin USA. Country of Origin is subject to change.

Disposable-bag, corded upright vacuums collect dirt, dust, and allergens in replaceable bags that are discarded when full. They minimize contact with collected debris since their disposable bags don't need to be shaken out like reusable bags or cleaned out like a dirt cup. The bags serve as a filter to trap dust while allowing air to flow through. These vacuums keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for use in healthcare and educational settings.

Corded upright vacuums plug into an electrical outlet to power their motor for removing dirt and dust from floors. They don't require downtime for recharging like cordless upright vacuums. These vacuums use suction and rotating brushes to lift dirt from carpet fibers and deposit it in their collection bag or dirt cup. They have a handle and wheels for pushing them across floors to clean carpets in hotel rooms, commercial office spaces, classrooms, and healthcare facilities.

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Power Source Corded
  • Vacuum Collection Type Disposable Bag
  • Vacuum Capacity 2 1/4 gal
  • Vacuum Filtration Type Standard
  • Vacuum Pickup Type Dry
  • Cleaning Path Width 12 in
  • Vacuum Air Flow 108 cfm
  • Sound Level Not Rated
  • Weight 8 lb
  • Power 480 W
  • Current 4 A
  • Voltage 120 V
  • Width 12 in
  • Power Cord Length 40 ft
  • Includes Easy-Use Carrying Handle
  • Standards UL
  • Item Upright Vacuum

Disposable-bag, corded upright vacuums collect dirt, dust, and allergens in replaceable bags that are discarded when full. They minimize contact with collected debris since their disposable bags don't need to be shaken out like reusable bags or cleaned out like a dirt cup. The bags serve as a filter to trap dust while allowing air to flow through. These vacuums keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for use in healthcare and educational settings.

Corded upright vacuums plug into an electrical outlet to power their motor for removing dirt and dust from floors. They don't require downtime for recharging like cordless upright vacuums. These vacuums use suction and rotating brushes to lift dirt from carpet fibers and deposit it in their collection bag or dirt cup. They have a handle and wheels for pushing them across floors to clean carpets in hotel rooms, commercial office spaces, classrooms, and healthcare facilities.

Back to Top