Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ORECK

Bagged Upright Vacuum with 12" Cleaning Path, 79 cfm, 4 Amps

  • Item# 2EHT9
  • Mfr. Model# U2000RSB
  • Catalog Page# N/A
  • UNSPSC# 47121602
Bagged Upright Vacuum with 12" Cleaning Path, 79 cfm, 4 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Upright Vacuum
  • Amps 4
  • Cleaning Path 12"
  • Vacuum Bag Type Bagged
  • Power Cord Length 35 Ft.
  • Voltage 125
  • Net Weight 8 lb.
  • Air Flow 79 cfm
  • Height Adjustment Automatic
  • Plug 3-Wire
  • Hood Height 4" with 2-1/2" Leading Edge
  • Handle Straight Plastic
  • Furniture Guard Clear Non-Marring Bumper
  • Warranty 2ACC8
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms