Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ORECK

16 oz. Spot and Stain Remover, 1 EA

  • Item# 4LPE2
  • Mfr. Model# FRSS131
  • Catalog Page# N/A
  • UNSPSC# 47131827
16 oz. Spot and Stain Remover, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cleaner
Carpet cleaner is a 16-oz. self-contained, easy-loading cartridge of specially formulated cleaner that automatically delivers a precise amount of solution.
Carpet and Hard Floor Scrubber
• 70 cfm vacuum motor 50 psi pump Handheld nozzle with 12-ft. hose 25-ft. power cord with quick release cord wrap 95% extraction efficiency for virtually dry carpets
Utilizes prefilled cleaning solution cartridges, eliminating need to mix and measure solutions. No contamination; separate tanks hold clean and extracted water. Compact size with large, retractable wheels takes up only 1 sq.-ft. of storage space. Made with antimicrobial plastics. Includes squeegee for cleaning hard surfaces.

View More

Technical Specs

  • Item Spot and Stain Remover
  • Recommended Dilution Ready to Use
  • Size 16 oz.
  • Removes Spot, Stains, Heavy Dirt
  • Fragrance Butyl
  • Container Type Trigger Spray Bottle
  • For Use With Mfr. No. M900A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.