Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Upright Vacuum, 12 In, 105 cfm, 8.5A, 120V

  • Item# 4LPE4
  • Mfr. Model# OR101
  • Catalog Page# N/A
  • UNSPSC# 47121602
Upright Vacuum,12 In,105 cfm,8.5A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Commercial Upright Vacuum
  • Amps 8.5
  • Cleaning Path 12"
  • Filter Type High Efficiency
  • Bag Type Teflex Coated Cloth
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 14.5 lb.
  • Air Flow 105 cfm
  • Height Adjustment Manual 6-Position
  • Width 12"
  • Plug 3-Wire
  • Hood Height 3-1/2"
  • Handle Helping Hand(R) Ergonomic
  • Furniture Guard Non-Marking Bumper
  • Warranty 1 Year
  • Includes Shakeout Bag
  • Standards Meets OSHA 29 CFR 1910.399
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms