Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ORECK

Backpack Vacuum Cleaner, 6 qt., 10.2A

  • Item# 13P567
  • Mfr. Model# OR1006
  • Catalog Page# N/A
  • UNSPSC# 47121602
Backpack Vacuum Cleaner,6 qt.,10.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Backpack Vacuum
  • Amps 10.2
  • Air Flow 120 cfm
  • Series Commercial
  • Vacuum Capacity 1-1/2 gal.
  • Filter Type HEPA
  • Static Pressure 110"
  • Net Weight 9.5 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 1175
  • Number of Motor Stages 1
  • Diameter 9-1/2"
  • Height 22"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft.
  • Hz 60
  • Warranty 1 yr.
  • Includes Scalloped Face Rug Tool, Bristle Floor Brush, Round Dusting Brush, Upholstery Tool with Slide on Brush, Crevice Tool, Paddle Tool and (2) Extension Wands
  • Standards CRI Green Label
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.