Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ORECK

Air Purifier, Portable, 130 CFM

  • Item# 35Z774
  • Mfr. Model# AIR16
  • Catalog Page# 3823
  • UNSPSC# 40161602
Air Purifier,Portable,130 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $711.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual Max™ portable air cleaner features a Truman Cell® technology and odor absorber filtration system captures dust, smoke, allergens, pet dander, pollen, and reduces odors and volatile organic compounds from the air in rooms up to 200 sq. ft. Also features permanent Truman Cell® electronic precipitator; 30-day indicator light shows when it's time to clean with soap and water. Remote control included.

View More

Technical Specs

  • Item Air Purifier
  • Type Portable
  • Mount Set on Solid Surface
  • Number of Speeds 3
  • Air Flow (CFM) 130
  • Filter Efficiency (%) 99.6
  • Filter Rating (Microns) 0.3
  • Sound Level dBA 68
  • Voltage 120
  • Hz 60
  • Phase 1
  • Height (In.) 12
  • Width (In.) 14
  • Depth (In.) 12
  • Length (In.) 22
  • Finish Black Plastic
  • Color Black
  • Includes Permanent, Patented Truman Cell Filter
  • Cord Length (Ft.) 6
  • Agency Compliance California Air Resources Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.