Navigation Menu New

Access My Account, Order History, Lists and more here.

49K902 NSO1207-5 GRAY UNSPSC # 24112003

Tap image to zoom.

Roll over image to zoom.

Straight Wall Container, Gray, 5 inH x 12 inL x 7 7/16 inW, 1EA

  • Item # 49K902
  • Mfr. Model # NSO1207-5 GRAY
  • UNSPSC # 24112003
  • Catalog Group # H6169
  • Catalog Page # 1295 1295
Country of Origin USA. Country of Origin is subject to change.

Injection-molded StakPak container is used for all types of long parts, drawings, bumpers and molding strips. Stacks securely to maximize work space. Lids sold separately.

Technical Specs

  • Item Straight Wall Container
  • Outside Length 12 in
  • Outside Width 7 7/16 in
  • Outside Height 5 in
  • Volume Capacity 0.13 cu ft
  • Color Gray
  • Material High Density Polyethylene
  • Inside Length 9 7/16 in
  • Inside Width 5 1/2 in
  • Inside Height 4 1/2 in
  • Storage Container Style Solid Bottom, Solid Walls
  • Use Lid Number Mfr. No. RCSO1207-1

Injection-molded StakPak container is used for all types of long parts, drawings, bumpers and molding strips. Stacks securely to maximize work space. Lids sold separately.

Back to Top