Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

Pallet, Block, 48-1/4 In. L, 40-1/4 In. W

  • Item# 3AZG8
  • Mfr. Model# 40x48 CISC Blk LDS
  • Catalog Page# 1417
  • UNSPSC# 24112505
Pallet,Block,48-1/4 In. L,40-1/4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pallet
  • Pallet Type Nestable
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Dynamic Load Capacity 2300 lb.
  • Static Load Capacity 10,000 lb.
  • Length 48-1/4"
  • Width 40-1/4"
  • Height 5-1/2"
  • Color Black
  • Material Partially Recycled HDPE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms