Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ORBIS

Dairy Crate, 13-1/8inL, 13-1/8inW, 11 In. H

  • Item# 10E133
  • Mfr. Model# DA1000 Black
  • Catalog Page# 1846
  • UNSPSC# 24112006
Dairy Crate,13-1/8inL,13-1/8inW,11 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.32 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dairy Crate
• HDPE construction
Vented crate provides optimal air flow to maintain temperature without sacrificing its shape and performance capabilities. Features reinforced corners and bottom with ergonomic handles. Black color. 40-lb. load capacity.

View More

Technical Specs

  • Item Dairy Crate
  • Outside Length 13-1/8"
  • Outside Width 13-1/8"
  • Outside Height 11"
  • Volume Capacity 1.1 cu. ft.
  • Load Capacity 40 lb.
  • Color Black
  • Material High-Density Polyethylene
  • Inside Length 12-1/4"
  • Inside Width 12-1/4"
  • Inside Height 10-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I bought this container to use for my gardening. I lined it with porous black plastic normally used as a weed stop under garden mulch, then filled the container with soil. I placed the dairy crate on a shelf in the sunshine. It worked great! No more worries about cut worms or voles eating the roots off my vegetables.The crates are light weight but sturdy and easy to move with the built in handles. They stand up to exposure to the sun.If you need more gardening space just add more containers. I'm buying a dozen more this year.I would love to have some four times this size to plant my grape vines in. March 3, 2014
  • 2015-09-08T19:47:42.954-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10E133, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.