Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ORBIS

Bulk Container, Natural, 29-1/2"H x 48"L x 41-1/2"W, 1EA

  • Item # 9DL26
  • My Part #
  • Mfr. Model # BC4842-30 NATURAL.
  • Catalog Page # N/A
  • Catalog Group # E8885
  • UNSPSC # 24112110
Bulk Container, Natural, 29-1/2"H x 48"L x 41-1/2"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $499.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 69.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ORBIS BulkPakĀ® bulk container is constructed of rotationally-molded polyethylene and ideal for bulk storage. The smooth exterior and interior ease cleaning while the flat-bottom design allows stacking. Containers nest when empty to save storage space.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Outside Length 48"
  • Outside Width 41-1/2"
  • Outside Height 29-1/2"
  • Inside Length 43-1/2"
  • Inside Width 37"
  • Inside Height 25-7/8"
  • Volume Capacity 23.0 cu. ft.
  • Load Capacity 2500 lb.
  • Material High Density Polyethylene
  • Color Natural
  • Fork Entry 4-Way Entry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.