Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ORBIS

Attached Lid Container, 1.4 cu. ft. Volume Capacity, 21-3/4" Outside Length, 15-1/4" Outside Width

  • Item# 3CLU9
  • Mfr. Model# FP142 Clear
  • Catalog Page# N/A
  • UNSPSC# 24112003
Attached Lid Container, 1.4 cu. ft. Volume Capacity, 21-3/4" Outside Length, 15-1/4" Outside Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Clear Attached-Lid Containers
Clear, translucent FliPak® containers stack when closed and nest when empty for optimal use of space. 40-lb. capacity.
Attached-Lid Containers
• HDPE injection-molded Clear units are polypropylene

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 21-3/4"
  • Outside Width 15-1/4"
  • Outside Height 9-1/3"
  • Inside Width 14-3/16"
  • Inside Height 8-2/3"
  • Volume Capacity 1.4 cu. ft.
  • Load Capacity 40 lb.
  • Material Polypropylene
  • Color Translucent
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.