Navigation Menu New

Access My Account, Order History, Lists and more here.

8A444 FP243 Red UNSPSC # 24112003

Tap image to zoom.

Roll over image to zoom.

Attached Lid Container, Red, 12 1/8 inH x 26 7/8 inL x 16 7/8 inW, 1EA

  • Item # 8A444
  • Mfr. Model # FP243 Red
  • UNSPSC # 24112003
  • Catalog Group # E3380
  • Catalog Page # 1295 1295
Country of Origin USA. Country of Origin is subject to change.

Colored Attached-Lid Containers
Containers have attached lids to prevent loss of product. Stack with lids closed and nest when open for efficient space usage. 70-lb. capacity.
Attached-Lid Containers
• HDPE injection-molded Clear units are polypropylene

Technical Specs

  • Item Attached Lid Container
  • Outside Length 26 7/8 in
  • Outside Width 16 7/8 in
  • Outside Height 12 1/8 in
  • Inside Length 23 1/2 in
  • Inside Width 13 7/8 in
  • Inside Height 11 1/2 in
  • Volume Capacity 2.3 cu ft
  • Load Capacity 70 lb
  • Material High Density Polyethylene
  • Color Red
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0

Colored Attached-Lid Containers
Containers have attached lids to prevent loss of product. Stack with lids closed and nest when open for efficient space usage. 70-lb. capacity.
Attached-Lid Containers
• HDPE injection-molded Clear units are polypropylene

Back to Top