WG
ORBIS

24 1/4 in" x 16 1/4 in" x 1 3/4 in" HDPE Cover, Beige

  • Item # 10E146
  • My Part #
  • Mfr. Model # CNO2416-1 Beige
  • Catalog Page # N/A
  • UNSPSC # 24112409
24 1/4 in" x 16 1/4 in" x 1 3/4 in" HDPE Cover, Beige close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Storage and Transport~Food Storage, Inserts, and Covers


$10.13 / each

Web Price $16.05

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.132 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Tough, polyethylene ORBIS cover helps protect container contents during storage and transport, and it allows you to stack full containers to save space.

View More

Technical Specs

  • Item Cover
  • Type Plastic
  • Overall Length (In.) 24 1/4 in
  • Overall Width (In.) 16 1/4 in
  • Overall Height (In.) 1 3/4 in
  • Color Beige
  • Material HDPE
  • For Use With Model NO2416-11 Beige
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms