Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ORBIS

Attached Lid Container, Black, 9-3/4"H x 21-3/4"L x 15-1/8"W, 1EA

  • Item # 9NPC1
  • Mfr. Model # FP143 Black Recycled
  • Catalog Page # N/A
  • UNSPSC # 24112110
Attached Lid Container, Black, 9-3/4"H x 21-3/4"L x 15-1/8"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $24.61 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reusable ORBIS attached lid container is stackable when lid is closed, and nests when open for space-saving storage and transport. It’s more economical to use compared to corrugated boxes, and has a tab that helps to keep the lid closed. Lid is also lockable for additional protection. The contoured handles ease transport, while the container can be banded across the width or length to help improve load handling. Recyclable.

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 21-3/4"
  • Outside Width 15-1/8"
  • Outside Height 9-3/4"
  • Inside Length 18-1/2"
  • Inside Width 12-7/8"
  • Inside Height 8-7/8"
  • Volume Capacity 1.40 cu. ft.
  • Load Capacity 70 lb.
  • Material High Density Polyethylene
  • Color Black
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.