Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ORBIS

Attached Lid Container, Blue, 9-3/8"H x 21-15/16"L x 15-1/4"W, 1EA

  • Item # 49K916
  • Mfr. Model # FP143 DARK BLUE
  • Catalog Page # 1547
  • Catalog Group # H6168
  • UNSPSC # 24112003
Attached Lid Container, Blue, 9-3/8"H x 21-15/16"L x 15-1/4"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $25.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Injection-molded container has attached lid to help prevent product loss. Stacks with lid closed and nests when open.

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 21-15/16"
  • Outside Width 15-1/4"
  • Outside Height 9-3/8"
  • Inside Length 18-1/2"
  • Inside Width 12-7/8"
  • Inside Height 8-7/16"
  • Volume Capacity 1.30 cu. ft.
  • Load Capacity 50 lb.
  • Material High Density Polyethylene
  • Color Blue
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.