Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ORBIO TECHNOLOGIES

Transport Cart, Cord Electric

  • Item # 35Z827
  • Mfr. Model # 200-Tm
  • Catalog Page # N/A
  • UNSPSC # 40151552
Transport Cart,Cord Electric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Transport Cart,Cord Electric
  • Power Source 120 VAC
  • Capacity 46 gal.
  • Height 43"
  • Width 35"
  • Depth 26"
  • Includes 12-foot Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms