Skip Content

DG
ORALITE

Reflective Tape,W 2 In,Red/White,PK10

  • Item # 6NGA9
  • My Part #
  • Mfr. Model # 18351
  • Catalog Page # N/A
  • UNSPSC # 31201516
Reflective Tape,W 2 In,Red/White,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 10 Year Reflective Strip
  • Type Truck and Trailer
  • Material Polyester
  • Thickness 8 Mil
  • Width 2"
  • Length 3 ft.
  • Color 11" Red/7" White
  • Adhesion Strength 96 oz./in.
  • Performance Temp. 175
  • Standards FMVSS 108, DOT-C2, NHTSA
  • Package Type Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.