Skip Content
WG
ORALITE

Reflective Tape, W 4 In, SB Yellow, PK50

  • Item # 6NGA6
  • Mfr. Model # 18455
  • Catalog Page # N/A
  • UNSPSC # 31201516
Reflective Tape,W 4 In,SB Yellow,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 10 Year Reflective Strip
  • Type Rail
  • Material Polyester
  • Thickness 8 Mil
  • Width 4"
  • Length 3 ft.
  • Color Yellow
  • Adhesion Strength 112 oz./in.
  • Performance Temp. 175
  • Standards FRA224
  • Package Type Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms