Skip Content
WG
ORACLE

Switch,Flush Mount,Red

  • Item # 32UX29
  • My Part #
  • Mfr. Model # 1906-003
  • Catalog Page # N/A
  • UNSPSC # 0
Switch,Flush Mount,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Switch
  • Type Flush Mount
  • Color Red
  • Length 1"
  • Voltage 12
  • Material Stainless
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.