Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OPULENCE

5 oz. Champagne Glass, Polystyrene Plastic, Clear, PK 96

  • Item# 5PKR8
  • Mfr. Model# 21031
  • Catalog Page# N/A
  • UNSPSC# 52151504
5 oz. Champagne Glass, Polystyrene Plastic, Clear, PK 96 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Cups

Technical Specs

  • Item Champagne Glass
  • Capacity 5 oz.
  • Basic Foodware Material Plastic
  • Secondary Foodware Material Polystyrene
  • Disposable Foodware Capacity Range 3 to 8 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.