Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OPTX2020

Clear Scratch-Resistant Bifocal Reading Glasses, +2.5 Diopter

  • Item# 5DAD0
  • Mfr. Model# FLX4+250
  • Catalog Page# N/A
  • Catalog Group# D7992
  • UNSPSC# 42142901
Clear Scratch-Resistant Bifocal Reading Glasses, +2.5 Diopter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Get the power you need in the style you want with OPTX 20/20 Reader Safety Glasses. Choose from unisex designs with or without frames.
ClassicReaders come in value packs of three, so you can have a pair on hand in different areas of your home or office. .
EcoClear™ Readers are made from plant-based materials so they’re an environmentally-preferable option which is ideal for anyone trying to reduce their environmental impact. Each pair includes a convenient protective case made from plant materials in a color-coordinated, basket-weave design. EcoClear Oxygen Readers are ultra-lightweight and rimless, with bendable frames that flex without breaking. They’re a great fit for active users or anyone who tends to be hard on their glasses.

FlexReaders4™ Readers are rimless glasses constructed from metal with chrome dual-spring hinges and an adjustable, rubberized nose piece. Bridge is chrome colored with contrasting temples. Include a color-coordinated, hard protective case with velvet lining and magnetic closure.

 • OPTX 20/20—High-Quality, Unisex Readers at an Economical Price

View More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter +2.5
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Design Traditional
  • Frame Material Metal
  • Lens Material Acrylic
  • Temple Style Adjustable
  • Includes Protective Case
  • Safety Glasses Frame Style Frameless
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms