Skip Content

DV
OPTX2020

Clear Scratch-Resistant Bifocal Reading Glasses, +2.0 Diopter

  • Item # 5DAC5
  • My Part #
  • Mfr. Model # ICE+200
  • Catalog Page # N/A
  • Catalog Group # D7991
  • UNSPSC # 42142901
Bifocal Reading Glasses,+2.00,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

OPTX 20/20® EcoClear™ Ice reader eyewear are earth-friendly, unisex readers made from biobased materials. Ultralightweight, mid-eye frame is flexible and bendable for comfort. Includes hard protective case.

View More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter Strength +2.00
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Traditional
  • Frame Color Clear
  • Frame Material Green EcoClear Rislan
  • Lens Material Acrylic
  • Temple Style Adjustable
  • Includes Protective Case
  • Eyewear Frame Style Full-Frame
  • Foam Lined No
  • Primary Lens Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products