Skip Content

DV
OPTX2020

Clear Scratch-Resistant Bifocal Reading Glasses, +2.00 Diopter

  • Item # 5DAC1
  • My Part #
  • Mfr. Model # OXY+200B
  • Catalog Page # N/A
  • Catalog Group # D8996
  • UNSPSC # 42142901
Bifocal Reading Glasses,+2.00,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

OPTX 20/20® EcoClear™ Oxygen reader eyewear are earth-friendly readers made from biobased materials. Ultralightweight, rimless frame is flexible and bendable for comfort. Includes hard protective case.

View More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter Strength +2.00
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Traditional
  • Frame Color Black
  • Frame Material Green EcoClear Rislan
  • Lens Material Acrylic
  • Temple Color Black
  • Temple Style Adjustable
  • Eyewear Venting Non-Vented
  • X-Ray Detectable Yes
  • Includes Protective Case
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Lens Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products