Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OPTX2020

Clear Scratch-Resistant Reading Glasses, +2.5 Diopter

  • Item# 5DAA8
  • Mfr. Model# OXY+250T
  • Catalog Page# 2035
  • Catalog Group# D7989
  • UNSPSC# 42142901
Clear Scratch-Resistant Reading Glasses, +2.5 Diopter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

OPTX 20/20® EcoClear™ Oxygen reader eyewear are earth-friendly readers made from biobased materials. Ultralightweight, rimless frame is flexible and bendable for comfort. Includes hard protective case.

View More

Technical Specs

  • Item Reading Glasses
  • Diopter +2.5
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Design Traditional
  • Frame Material Green EcoClear Rislan
  • Lens Material Acrylic
  • Temple Style Adjustable
  • Includes Protective Case
  • Safety Glasses Frame Style Frameless
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms