Skip Content

DV
OPTRONICS

Work Light,1036 lm,Square,LED,5-1/4" H

  • Item # 19YK90
  • My Part #
  • Mfr. Model # TLL48FBPG
  • Catalog Page # N/A
  • UNSPSC # 25172901
Work Light,1036 lm,Square,LED,5-1/4" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Product Details

This heavy-duty, low-profile work light features a powder-coated, die cast aluminum housing and a durable polycarbonate lens. It offers optimal performance with minimal power consumption, and can be used with 12VDC and 24VDC systems.

View More

Technical Specs

  • Item Work Light
  • Lumens - Vehicle Lighting 1036 lm
  • Lens Shape - Vehicle Lighting Square
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 5-1/4"
  • Width - Vehicle Lighting 2"
  • Length - Vehicle Lighting 4"
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards IP69K Rating
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms