Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OPTRONICS

Flood Work Lamp

  • Item# 13L095
  • Mfr. Model# TLL46FBPG
  • Catalog Page# N/A
  • UNSPSC# 25172901
Flood Work Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Lamp
  • Type Flood
  • Length 5"
  • Width 5"
  • Diameter 5"
  • Depth 2-3/8"
  • Color Black
  • Shape Rectangle
  • Post Single
  • Lamp Type LED
  • Lamp Life Lifetime LED
  • Volt Bulb 12 to 24
  • Material Die Cast Aluminum/Polycarbonate Lens
  • Termination Type Hardwired
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms