WG
OPTRONICS

Stop/Turn/Tail Light,Square,Red,5-3/4" L

  • Item # 13L090
  • My Part #
  • Mfr. Model # STL60RBPG
  • Catalog Page # N/A
  • UNSPSC # 25172901
Stop/Turn/Tail Light,Square,Red,5-3/4" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $35.95 / each

Web Price $76.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED combination tail light features a screw-on, replaceable acrylic lens and a durable polycarbonate molded housing. The epoxy-encased electronics and hard-wired design provide weatherproof performance.

View More

Technical Specs

  • Item Stop/Turn/Tail Light
  • Lens Shape - Vehicle Lighting Square
  • Lens Color - Vehicle Lighting Red
  • Length - Vehicle Lighting 5-3/4"
  • Width - Vehicle Lighting 2-11/16"
  • Height - Vehicle Lighting 6-3/4"
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards DOT
  • Manufacturer Warranty - Vehicle Lighting LED Lifetime Warranty
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 56
  • Lamp Type LED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Stop-Turn-Tail Lamp is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Installed on Flatbeds and Dump trucks on work site and have had no failures. Regular bulbs have been beat up by the shock, but these have held up. Would recommend for work or personal use.
Date published: 2012-11-07
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13L090, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.