DV
OPTRONICS

6-1/2" Oval Stop/Turn/Tail Light, Yellow

  • Item # 3HEK3
  • My Part #
  • Mfr. Model # STL75ABPG
  • Catalog Page # N/A
  • UNSPSC # 39112102
6-1/2" Oval Stop/Turn/Tail Light, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This red stop/turn/tail light is engineered to accept the industry standard, 3-prong plug for easy retrofit of incandescent lights. It features a
sonically sealed, waterproof lens and housing in a single unit. The all-weather molded plastic housing and durable lens help to protect against corrosion.

View More

Technical Specs

  • Item Stop/Turn/Tail Light
  • Lens Shape - Vehicle Lighting Oval
  • Lens Color - Vehicle Lighting Yellow
  • Length - Vehicle Lighting 6-1/2"
  • Width - Vehicle Lighting 2-3/4"
  • Height - Vehicle Lighting 2-3/16"
  • Mounting - Vehicle Lighting Grommet
  • Wiring Connection - Vehicle Lighting PL-3 Connector
  • Standards DOT
  • Manufacturer Warranty - Vehicle Lighting LED Lifetime Warranty
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 10
  • Lamp Type LED
How can we improve our Technical Specifications?

Compliance and Restrictions

None