Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
OPTRONICS

HighBeam Headlight,1500 lm,Rectangle,LED

  • Item # 49KC06
  • My Part #
  • Mfr. Model # HLL89HBP
  • Catalog Page # N/A
  • UNSPSC # 25172901
HighBeam Headlight,1500 lm,Rectangle,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Headlights

Product Details

This driving lamp is designed for forward-lighting automotive applications.

View More

Technical Specs

  • Item High Beam Headlight
  • Lumens - Vehicle Lighting 1500 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 4-1/4"
  • Width - Vehicle Lighting 3-1/4"
  • Length - Vehicle Lighting 6-1/2"
  • Mounting - Vehicle Lighting Bracket
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards DOT Approved
  • Type Sealed
  • Color Clear
  • Base Mounting Centers 2"
  • Post No
  • Lamp Life Lifetime LED
  • Volt Bulb 12
  • Number of Bulbs 8
  • Material Polycarbonate
  • Fits Car, Truck, Trailer, Van
  • Used For Replacement
  • Housing Material Aluminum
  • Lens Color Clear
  • Housing Color Clear
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms