DV
OPTRONICS

Dome Light,Rectangle,Clear

  • Item # 13L099
  • My Part #
  • Mfr. Model # ILL71CBPG
  • Catalog Page # N/A
  • UNSPSC # 25173001
Dome Light,Rectangle,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring an impact-resistant polycarbonate housing and lens, this interior dome lamp provides bright, even light output while conserving power. Lead and ground wires are included for mounting to all surfaces.

View More

Technical Specs

  • Item Dome Light
  • Lens Shape - Vehicle Lighting Rectangular
  • Lens Color - Vehicle Lighting Clear
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Height - Vehicle Lighting 1"
  • Width - Vehicle Lighting 1/2"
  • Length - Vehicle Lighting 15-3/4"
  • Lighting Technology - Vehicle Lighting LED
  • Type 18 Diode
  • Base Mounting Centers 15-3/16"
  • Lamp Life Lifetime LED
  • Volt Bulb 12
  • Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.