DV
OPTRONICS

Oval Back Up Lamp, Grommet, 2-Pin Connector Length: 6-1/2" Height: 2-1/4"

  • Item # 19YK85
  • My Part #
  • Mfr. Model # BUL12CBPG
  • Catalog Page # N/A
  • UNSPSC # 25172901
Oval Back Up Lamp, Grommet, 2-Pin Connector Length: 6-1/2" Height: 2-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Back-Up Lights

Product Details

This sonically sealed, waterproof LED light provides reliable illumination. It's certified for back-up light function when installed as a pair in a 2-lamp system.

View More

Technical Specs

  • Item Back Up Lamp
  • Lens Shape - Vehicle Lighting Oval
  • Lens Color - Vehicle Lighting Clear
  • Mounting - Vehicle Lighting Grommet
  • Wiring Connection - Vehicle Lighting 2-Pin Connector
  • Height - Vehicle Lighting 2-1/4"
  • Width - Vehicle Lighting 1-13/16"
  • Length - Vehicle Lighting 6-1/2"
  • Standards DOT Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms