Skip Content

DG
OPTRONICS

Flat Panel Work Light,Rectangular,White

  • Item # 13L102
  • My Part #
  • Mfr. Model # ILL08COSG
  • Catalog Page # N/A
  • UNSPSC # 25173001
Flat Panel Work Light,Rectangular,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This ultrabright interior light is designed for dependable use in extreme temperatures. It features a corrosionproof polycarbonate housing and lens. Lead and ground wires are included for mounting to all surfaces.

View More

Technical Specs

  • Item Flat Panel Work Light
  • Lens Shape - Vehicle Lighting Rectangular
  • Lens Color - Vehicle Lighting White
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Height - Vehicle Lighting 4-3/4"
  • Width - Vehicle Lighting 1/2"
  • Length - Vehicle Lighting 6"
  • Lighting Technology - Vehicle Lighting LED
  • Type 8 Diode
  • Color Clear
  • Lamp Type LED
  • Lamp Life 3 yr.
  • Volt Bulb 12 to 24
  • Material Polycarbonate
  • Current Rating IP44
  • Used For Freezer Trailers, Any High/Low Temp Applications; low voltage cutoff (7VDC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.