Skip Content

WV
OPTRONICS

Clearance/Marker Lamp,FMVSS P2,Round

  • Item # 3HEH8
  • My Part #
  • Mfr. Model # MCL57RBPG
  • Catalog Page # N/A
  • UNSPSC # 39112102
Clearance/Marker Lamp,FMVSS P2,Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.99 / each

Web Price $6.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multiple-diode, LED light features a sonically sealed, waterproof lens and housing in a single unit. It accepts and industry standard, 2-prong plug for easy retrofit of incandescent lights.

View More

Technical Specs

  • Item Clearance/Marker Lamp
  • FMVSS - Vehicle Lighting P2
  • Mounting - Vehicle Lighting Grommet
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting Red
  • Width - Vehicle Lighting 1"
  • Diameter - Vehicle Lighting 2-1/2"
  • Wiring Connection - Vehicle Lighting PL-10 Connector
  • Manufacturer Warranty - Vehicle Lighting Lifetime Warranty
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.