DG
OPTRONICS

Dome Light, Round, Clear

  • Item # 13L103
  • My Part #
  • Mfr. Model # ILL21CBPG
  • Catalog Page # N/A
  • UNSPSC # 25173001
Dome Light, Round, Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This ultrabright light is designed for reliable use in heavy-duty applications. The sealed housing and potted circuitry provide waterproof performance.

View More

Technical Specs

  • Item Dome Light
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting Clear
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Width - Vehicle Lighting 1/2"
  • Diameter - Vehicle Lighting 6-3/32"
  • Type 21 Diode
  • Lamp Life Lifetime LED
  • Volt Bulb 12 to 24
  • Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products